FX4Y-I4
Autonics Counters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FX4Y-I4

Autonics Counters
In stock
Item Number
FX4Y-I4
MFG Item Number
FX4Y-I4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, Series
Item #
FX4Y-I4
Counter & Timer. W72xH36mm, 4-Digit,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FX4Y-I4
Item Number FX4Y-I4
Manufacturer Autonics
Family Series Autonics Counters
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Voltage 100-240 VAC
Display Type LED
Display Size 1 Line, 4 Digit
Display Range 0.01-9,999
Functions Counter, Timer
Termination Terminal Block
Mounting Panel Mount
IP Rating IP40
Approvals CE, cULus
Net Weight 0.2644 lbs
Gross Weight 0.3856 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved