The store will not work correctly when cookies are disabled.
FX6M-2P4
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Counter & Timer, W72 x 72mm, 6
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
FX6M-2P4 |
Item Number |
FX6M-2P4 |
Manufacturer |
Autonics |
Family Series |
Autonics Counters |
Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
Voltage |
100-240 VAC |
Presets |
2 |
Display Type |
LED |
Display Size |
1 Line, 6 Digit |
Display Range |
0.1-999,999 |
Functions |
Counter, Timer |
Termination |
Terminal Block |
Mounting |
Panel Mount |
IP Rating |
IP20 |
Approvals |
CE, cULus |
Net Weight |
0.4438 lbs |
Gross Weight |
0.5838 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved