The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KRN100-08001-01-0S
Autonics Chart Recorders, KRN100 Series
In stock
Item Number
KRN100-08001-01-0S
MFG Item Number
KRN100-08001-01-0S
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Chart Recorders, KRN100 Series
Item #
KRN100-08001-01-0S
Recorder, 100mm, 8Channel, 4Alam
KRN100 Series Information
Chart Recorders Hybrid Recorder 100mm 6 Kinds of Recording Colors 27 Types of Input Specifications Hybrid chart recorders which operate between 85 and 264 VAC. Display of paper and LCD. Up to 12 channels with slot type input cards and easy parameter setting.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
KRN100-08001-01-0S
Item Number
KRN100-08001-01-0S
Manufacturer
Autonics
Product Series
KRN100
Family Series
Autonics Chart Recorders, KRN100 Series
Type
Paper + LCD Display
Operating Voltage
85-264 VAC
Nominal Voltage
120 VAC, 208 VAC, 240 VAC
Approvals
CE
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved