The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KRN1000-0401-0S
Autonics Chart Recorders, KRN1000 Series
In stock
Item Number
KRN1000-0401-0S
MFG Item Number
KRN1000-0401-0S
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Chart Recorders, KRN1000 Series
Recorder, Paperless Type, 4 Channel,
KRN1000 Series Information
Chart Recorders Paperless Recorder LCD Touchscreen Display 6 Kinds of Recording Colors 27 Types of Input Specifications Paperless chart recorders which operate with 4, 8, 12, or 16 input channels. Display is touchscreen LCD. Contains 9 different graph types with multiple inputs and outputs for every industrial or commercial need.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
KRN1000-0401-0S
Item Number
KRN1000-0401-0S
Manufacturer
Autonics
Product Series
KRN1000
Family Series
Autonics Chart Recorders, KRN1000 Series
Type
Paperless
Operating Voltage
85-264 VAC
Nominal Voltage
120 VAC, 208 VAC, 240 VAC
Approvals
CE
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved