KRN1000-0841-0S
Autonics Chart Recorders, KRN1000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KRN1000-0841-0S

Autonics Chart Recorders, KRN1000 Series
In stock
Item Number
KRN1000-0841-0S
MFG Item Number
KRN1000-0841-0S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chart Recorders, KRN1000 Series
Item #
KRN1000-0841-0S
Recorder, Paperless Type, 8 Channel,

KRN1000 Series Information

  • Chart Recorders
  • Paperless Recorder
  • LCD Touchscreen Display
  • 6 Kinds of Recording Colors
  • 27 Types of Input Specifications
Paperless chart recorders which operate with 4, 8, 12, or 16 input channels. Display is touchscreen LCD. Contains 9 different graph types with multiple inputs and outputs for every industrial or commercial need.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KRN1000-0841-0S
Item Number KRN1000-0841-0S
Manufacturer Autonics
Product Series KRN1000
Family Series Autonics Chart Recorders, KRN1000 Series
Type Paperless
Operating Voltage 85-264 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved