KRN50-1000-01
Autonics Chart Recorders, KRN50 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KRN50-1000-01

Autonics Chart Recorders, KRN50 Series
In stock
Item Number
KRN50-1000-01
MFG Item Number
KRN50-1000-01
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chart Recorders, KRN50 Series
Item #
KRN50-1000-01
Recorder, 50mm, 1Channel, 12 to

KRN50 Series Information

  • Chart Recorder
  • Thermal Line Recorder (50mm)
  • 2‑Channel Simultaneous Recording
  • Hybrid‑Paper is Optional
  • Multi‑Input with High Accuracy
Compact chart recorders which can receive multiple inputs. Capable of functioning with and without paper. Includes DAQMaster for easy programming. Functional in commercial, industrial and scientific settings.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KRN50-1000-01
Item Number KRN50-1000-01
Manufacturer Autonics
Product Series KRN50
Family Series Autonics Chart Recorders, KRN50 Series
Type Paper + LCD Display
Operating Voltage 21.6-26.4 VDC
Nominal Voltage 24 VDC
Approvals CE
Net Weight 0.865 lbs
Gross Weight 1.475 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved