L16RRT-HB24
Autonics Pilot Lights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L16RRT-HB24

Autonics Pilot Lights
In stock
Item Number
L16RRT-HB24
MFG Item Number
L16RRT-HB24
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, Series
Item #
L16RRT-HB24
Pilot Light Diametor 16 Rectangular

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number L16RRT-HB24
Item Number L16RRT-HB24
Manufacturer Autonics
Family Series Autonics Pilot Lights
Lamp Type LED
Lens Shape Flat Rectangle
Lens Color Blue
Nominal Lamp Voltage 24 VDC
IP Rating IP65
Approvals CE, cURus
Gross Weight 0 lbs
Net Weight 0.0188 lbs
Depth Behind Panel 1 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved