L2RR-L1YD
Autonics Pilot Lights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L2RR-L1YD

Autonics Pilot Lights
In stock
Item Number
L2RR-L1YD
MFG Item Number
L2RR-L1YD
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, Series
Item #
L2RR-L1YD
Pilot Lamp _y22/25, Yellow, Dome

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number L2RR-L1YD
Item Number L2RR-L1YD
Manufacturer Autonics
Family Series Autonics Pilot Lights
Mounting Size (mm) 22 mm
Lamp Type LED
Lens Shape Dome
Lens Color Yellow
Nominal Lamp Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC
IP Rating IP52
Approvals CE, cURus
Comments Mounting Hole Layout : 22.5 / 25.5mm
Gross Weight 0 lbs
Net Weight 0.0739 lbs
Depth Behind Panel 1.71 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved