L2RR-L2BL
Autonics Pilot Lights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L2RR-L2BL

Autonics Pilot Lights
In stock
Item Number
L2RR-L2BL
MFG Item Number
L2RR-L2BL
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, Series
Item #
L2RR-L2BL
Pilot Lamp _y22/25, Blue, Horn Head,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number L2RR-L2BL
Item Number L2RR-L2BL
Manufacturer Autonics
Family Series Autonics Pilot Lights
Mounting Size (mm) 22 mm
Lamp Type LED
Lens Shape Horn
Lens Color Blue
Nominal Lamp Voltage 120 VAC, 240 VAC
IP Rating IP52
Approvals CE, cURus
Comments Mounting Hole Layout : 22.5 / 25.5mm
Gross Weight 0 lbs
Net Weight 0.0761 lbs
Depth Behind Panel 1.71 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved