L2RR-L2G
Autonics Pilot Lights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L2RR-L2G

Autonics Pilot Lights
In stock
Item Number
L2RR-L2G
MFG Item Number
L2RR-L2G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, Series
Item #
L2RR-L2G
Pilot Lamp _y22/25, Green, Horn Head

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number L2RR-L2G
Item Number L2RR-L2G
Manufacturer Autonics
Family Series Autonics Pilot Lights
Mounting Size (mm) 22 mm
Lamp Type LED
Lens Shape Horn
Lens Color Green
IP Rating IP52
Approvals CE, cURus
Comments Mounting Hole Layout : 22.5 / 25.5mm
Gross Weight 0 lbs
Net Weight 0.0496 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved