L2RR-L2R
Autonics Pilot Lights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L2RR-L2R

Autonics Pilot Lights
In stock
Item Number
L2RR-L2R
MFG Item Number
L2RR-L2R
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, Series
Item #
L2RR-L2R
Pilot Lamp ?2/25, Red, Horn Head

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number L2RR-L2R
Item Number L2RR-L2R
Manufacturer Autonics
Family Series Autonics Pilot Lights
Mounting Size (mm) 22 mm
Lamp Type LED
Lens Shape Horn
Lens Color Red
IP Rating IP52
Approvals CE, cURus
Comments Mounting Hole Layout : 22.5 / 25.5mm
Gross Weight 0 lbs
Net Weight 0.0496 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved