L2RR-L2RL
Autonics Pilot Lights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L2RR-L2RL

Autonics Pilot Lights
In stock
Item Number
L2RR-L2RL
MFG Item Number
L2RR-L2RL
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, Series
Item #
L2RR-L2RL
Pilot Lamp _y22/25, Red, Horn Head,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number L2RR-L2RL
Item Number L2RR-L2RL
Manufacturer Autonics
Family Series Autonics Pilot Lights
Mounting Size (mm) 22 mm
Lamp Type LED
Lens Shape Horn
Lens Color Red
Nominal Lamp Voltage 120 VAC, 240 VAC
IP Rating IP52
Approvals CE, cURus
Gross Weight 0 lbs
Net Weight 0 lbs
Depth Behind Panel 1.71 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved