L2RR-L3GLM
Autonics Pilot Lights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L2RR-L3GLM

Autonics Pilot Lights
In stock
Item Number
L2RR-L3GLM
MFG Item Number
L2RR-L3GLM
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, Series
Item #
L2RR-L3GLM
Pilot Lamp Diameter 22/25, Green,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number L2RR-L3GLM
Item Number L2RR-L3GLM
Manufacturer Autonics
Family Series Autonics Pilot Lights
Mounting Size (mm) 22 mm
Lamp Type LED
Lens Shape Round Extended
Lens Color Green
Nominal Lamp Voltage 120 VAC, 240 VAC
IP Rating IP52
Approvals CE, cURus
Gross Weight 0 lbs
Net Weight 0 lbs
Depth Behind Panel 1.71 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved