L3RF-L3B
Autonics Pilot Lights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L3RF-L3B

Autonics Pilot Lights
In stock
Item Number
L3RF-L3B
MFG Item Number
L3RF-L3B
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, Series
Item #
L3RF-L3B
Pilot Lamp _y30, Blue, Flat Head,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number L3RF-L3B
Item Number L3RF-L3B
Manufacturer Autonics
Family Series Autonics Pilot Lights
Mounting Size (mm) 30 mm
Lamp Type LED
Lens Shape Round Flush
Lens Color Blue
IP Rating IP52
Approvals CE, cURus
Gross Weight 0 lbs
Net Weight 0.0551 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved