L3RF-L3G
Autonics Pilot Lights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L3RF-L3G

Autonics Pilot Lights
In stock
Item Number
L3RF-L3G
MFG Item Number
L3RF-L3G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, Series
Item #
L3RF-L3G
Pilot Lamp _y30, Green, Flat Head

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number L3RF-L3G
Item Number L3RF-L3G
Manufacturer Autonics
Family Series Autonics Pilot Lights
Mounting Size (mm) 30 mm
Lamp Type LED
Lens Shape Round Flush
Lens Color Green
IP Rating IP52
Approvals CE, cURus
Gross Weight 0 lbs
Net Weight 0.0551 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved