L3RF-L3RDM
Autonics Pilot Lights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L3RF-L3RDM

Autonics Pilot Lights
In stock
Item Number
L3RF-L3RDM
MFG Item Number
L3RF-L3RDM
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, Series
Item #
L3RF-L3RDM
Pilot Lamp _y30, Red, Flat Head,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number L3RF-L3RDM
Item Number L3RF-L3RDM
Manufacturer Autonics
Family Series Autonics Pilot Lights
Mounting Size (mm) 30 mm
Lamp Type LED
Lens Shape Round Flush
Lens Color Red
Nominal Lamp Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC
IP Rating IP52
Approvals CE, cURus
Gross Weight 0 lbs
Net Weight 0 lbs
Depth Behind Panel 2.16 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved