LA8N-BF
Autonics Counters, LA8N Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LA8N-BF

Autonics Counters, LA8N Series
In stock
Item Number
LA8N-BF
MFG Item Number
LA8N-BF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, LA8N Series
Item #
LA8N-BF
Counter, Totalizer, LCD, 1/32 DIN,

LA8N Series Information


Specifications

Specifications
Manufacturer Part Number LA8N-BF
Item Number LA8N-BF
Manufacturer Autonics
Product Series LA8N
Family Series Autonics Counters, LA8N Series
Nominal Supply Voltage Lithium Battery
Supply Voltage Lithium Battery
Display LCD - 1 Line
Number of Digits 8
Backlight No
Communications None
Count Mode Unidirectional
Reset Front Panel
Mounting Panel Mount
Termination Screw Terminals
IP Rating IP66
Approvals CE, cURus
Net Weight 0.11 lbs
Gross Weight 0.215 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved