The store will not work correctly when cookies are disabled.
LA8N-BN-L
Autonics Counters, LA8N Series
MFG Item Number
LA8N-BN-L
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Counter, Backlight LCD, 1/32 DIN,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
LA8N-BN-L |
Item Number |
LA8N-BN-L |
Manufacturer |
Autonics |
Product Series |
LA8N |
Family Series |
Autonics Counters, LA8N Series |
Nominal Supply Voltage |
Lithium Battery |
Supply Voltage |
Lithium Battery |
Display |
LCD - 1 Line |
Number of Digits |
8 |
Backlight |
Yes |
Communications |
None |
Count Mode |
Unidirectional |
Reset |
Front Panel |
Mounting |
Panel Mount |
Termination |
Screw Terminals |
IP Rating |
IP66 |
Approvals |
CE, cURus |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved