LE8N-BN
Autonics Counters, LE8N Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LE8N-BN

Autonics Counters, LE8N Series
In stock
Item Number
LE8N-BN
MFG Item Number
LE8N-BN
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, LE8N Series
Item #
LE8N-BN
Hour Meter, 8 digits LCD, 1/32 DIN,

LE8N Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LE8N-BN
Item Number LE8N-BN
Manufacturer Autonics
Product Series LE8N
Family Series Autonics Counters, LE8N Series
Display Type LCD
Display Size 1 Line, 8 Digit
Display Range 0.01-99,999,999
Functions Counter
Termination Terminal Block
Mounting Panel Mount
IP Rating IP66
Approvals CE, cULus
Net Weight 0.11 lbs
Gross Weight 0.2113 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved