PA10-WP
Autonics Transducers, PA10 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PA10-WP

Autonics Transducers, PA10 Series
In stock
Item Number
PA10-WP
MFG Item Number
PA10-WP
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, PA10 Series
Item #
PA10-WP
Controller, Sensor, Power Amplifier,

PA10 Series Information

  • Signal Transducers, Sensor Controller
  • Power Amplifier
  • 13 Kinds of Operation Modes
  • High Speed Input Response
  • Wide Power Supply Range
Multifunctional sensor controller with high speed input responses. Power amplifier with 13 kinds of operation modes for use in both commercial and industrial settings.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PA10-WP
Item Number PA10-WP
Manufacturer Autonics
Product Series PA10
Family Series Autonics Transducers, PA10 Series
Supply Voltage 120 VAC, 208 VAC, 240 VAC
Input Signal PNP
Output Signal Volts (VAC), Volts (VDC)
Number of Channels 2
Mounting DIN Rail, Panel
Net Weight 0.31 lbs
Gross Weight 0.42 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved