PFI25-8AC
Autonics Inductive Proximity, PFI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PFI25-8AC

Autonics Inductive Proximity, PFI Series
In stock
Item Number
PFI25-8AC
MFG Item Number
PFI25-8AC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, PFI Series
Item #
PFI25-8AC
Sensor, Inductive Prox, Flat, AC,

PFI Series Information

  • Inductive Proximity Sensor
  • General Purpose
  • Flat Type
  • Red LED Operation Indicator
  • IP67 Protection Structure
Rectangular, flat type inductive proximity sensors are useful in replacing micro switches and limit switches. Contains built‑in reverse polarity protection and surge protection. Improved noise immunity with dedicated IC and easy‑mounting provides ease of installation and maintenance.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PFI25-8AC
Item Number PFI25-8AC
Product Series PFI
Manufacturer Autonics
Family Series Autonics Inductive Proximity, PFI Series
Power Type AC
Range 8 mm
Connection Type Cable Connection
Length of Cables 2 m
Output Type NC
Number of Wires 2
Body Composition Non-Metallic
Operating Voltage Range 85-264 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Sensing Type Side
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection No
Reverse Polarity Protection No
Max Load Current 0.15 A
Max Leakage Current 2.5 mA
Approvals CE
Net Weight 0.1544 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved