PFI25-8DN2
Autonics Inductive Proximity, PFI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PFI25-8DN2

Autonics Inductive Proximity, PFI Series
In stock
Item Number
PFI25-8DN2
MFG Item Number
PFI25-8DN2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, PFI Series
Item #
PFI25-8DN2
Sensor, Inductive Prox, Flat, DC

PFI Series Information

  • Inductive Proximity Sensor
  • General Purpose
  • Flat Type
  • Red LED Operation Indicator
  • IP67 Protection Structure
Rectangular, flat type inductive proximity sensors are useful in replacing micro switches and limit switches. Contains built‑in reverse polarity protection and surge protection. Improved noise immunity with dedicated IC and easy‑mounting provides ease of installation and maintenance.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PFI25-8DN2
Item Number PFI25-8DN2
Manufacturer Autonics
Product Series PFI
Family Series Autonics Inductive Proximity, PFI Series
Power Type DC
Range 8 mm
Connection Type Cable Connection
Length of Cables 2 m
Output Type NC NPN
Number of Wires 3
Body Composition Non-Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type Side
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Max Leakage Current 10 mA
Approvals CE
Net Weight 0.1544 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved