PR08-1.5DP2
Autonics Inductive Proximity, PR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PR08-1.5DP2

Autonics Inductive Proximity, PR Series
In stock
Item Number
PR08-1.5DP2
MFG Item Number
PR08-1.5DP2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, PR Series
Item #
PR08-1.5DP2
Sensor, Inductive Prox, 1.5mm

PR Series Information

  • General Purpose Inductive Proximity Sensor
  • Body Composition: Metallic
  • CE Approval
  • Connection Type: Cable Connection
  • Noise Resistant
Inductive proximity sensors which allow for metal detection without direct contact. Cable connections, connected to a two‑meter cable allow for ease of use. Noise resistance allows for a quieter work area. Can be used in a variety of industrial and commercial applications.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PR08-1.5DP2
Item Number PR08-1.5DP2
Product Series PR
Manufacturer Autonics
Family Series Autonics Inductive Proximity, PR Series
Diameter 8 mm
Power Type DC
Range 1.5 mm
Connection Type Cable Connection
Length of Cables 2 m
Output Type NC PNP
Number of Wires 3
Body Composition Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator No
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE
Net Weight 0.09 lbs
Gross Weight 0.14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved