PR12-2AC
Autonics Inductive Proximity, PR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PR12-2AC

Autonics Inductive Proximity, PR Series
In stock
Item Number
PR12-2AC
MFG Item Number
PR12-2AC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, PR Series
Item #
PR12-2AC
Sensor, Inductive Prox, 2mm Sensing,

PR Series Information

  • General Purpose Inductive Proximity Sensor
  • Body Composition: Metallic
  • CE Approval
  • Connection Type: Cable Connection
  • Noise Resistant
Inductive proximity sensors which allow for metal detection without direct contact. Cable connections, connected to a two‑meter cable allow for ease of use. Noise resistance allows for a quieter work area. Can be used in a variety of industrial and commercial applications.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PR12-2AC
Item Number PR12-2AC
Product Series PR
Manufacturer Autonics
Family Series Autonics Inductive Proximity, PR Series
Diameter 12 mm
Power Type AC
Range 2 mm
Connection Type Cable Connection
Length of Cables 2 m
Output Type NC
Number of Wires 2
Body Composition Metallic
Operating Voltage Range 85-264 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Sensing Type End
Weld Field Immune No
Status Indicator No
Short Circuit Protection No
Reverse Polarity Protection No
Max Load Current 0.15 A
Max Leakage Current 2.5 mA
Approvals CE
Net Weight 0.1588 lbs
Gross Weight 0.185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved