PR18-8AC
Autonics Inductive Proximity, PR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PR18-8AC

Autonics Inductive Proximity, PR Series
In stock
Item Number
PR18-8AC
MFG Item Number
PR18-8AC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, PR Series
Item #
PR18-8AC
Sensor, Inductive Prox, 8mm Sensing,

PR Series Information

  • General Purpose Inductive Proximity Sensor
  • Body Composition: Metallic
  • CE Approval
  • Connection Type: Cable Connection
  • Noise Resistant
Inductive proximity sensors which allow for metal detection without direct contact. Cable connections, connected to a two‑meter cable allow for ease of use. Noise resistance allows for a quieter work area. Can be used in a variety of industrial and commercial applications.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PR18-8AC
Item Number PR18-8AC
Manufacturer Autonics
Product Series PR
Family Series Autonics Inductive Proximity, PR Series
Diameter 18 mm
Power Type AC
Range 8 mm
Length of Cables 2 m
Number of Wires 2
Body Composition Metallic
Operating Voltage Range 85-264 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Sensing Type End
Weld Field Immune No
Status Indicator No
Short Circuit Protection No
Reverse Polarity Protection No
Max Load Current 0.2 A
Max Leakage Current 2.5 mA
Approvals CE
Net Weight 0.19 lbs
Gross Weight 0.26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved