PRA12-2AO
Autonics Inductive Proximity, PRA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRA12-2AO

Autonics Inductive Proximity, PRA Series
In stock
Item Number
PRA12-2AO
MFG Item Number
PRA12-2AO
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, PRA Series
Item #
PRA12-2AO
Sensor, Inductive Prox, 2mm Sensing,

PRA Series Information

  • Cylindrical Proximity Sensor
  • Cable Type
  • Spatter‑Resistant
  • Built‑In Surge, Reverse Polarity Protection
  • PTFE Coating Prevents Malfunction
Cable type cylindrical proximity sensors suitable in areas where welding occurs. Protective coating resists spatter. Contains dedicated IC for noise immunity. Can replace spatter‑resistant limit switches.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PRA12-2AO
Item Number PRA12-2AO
Product Series PRA
Manufacturer Autonics
Family Series Autonics Inductive Proximity, PRA Series
Diameter 12 mm
Shielding Shielded
Power Type AC
Range 2 mm
Connection Type Cable Connection
Length of Cables 2 m
Output Type NO
Number of Wires 2
Body Composition Non-Metallic
Operating Voltage Range 85-264 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection No
Reverse Polarity Protection No
Max Load Current 0.15 A
Max Leakage Current 2.5 mA
Approvals CE
Net Weight 0.1456 lbs
Gross Weight 0.1719 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved