PRA18-5AC
Autonics Inductive Proximity, PRA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRA18-5AC

Autonics Inductive Proximity, PRA Series
In stock
Item Number
PRA18-5AC
MFG Item Number
PRA18-5AC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, PRA Series
Item #
PRA18-5AC
Sensor, Inductive Prox, 5mm Sensing,

PRA Series Information

  • Cylindrical Proximity Sensor
  • Cable Type
  • Spatter‑Resistant
  • Built‑In Surge, Reverse Polarity Protection
  • PTFE Coating Prevents Malfunction
Cable type cylindrical proximity sensors suitable in areas where welding occurs. Protective coating resists spatter. Contains dedicated IC for noise immunity. Can replace spatter‑resistant limit switches.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PRA18-5AC
Item Number PRA18-5AC
Product Series PRA
Manufacturer Autonics
Family Series Autonics Inductive Proximity, PRA Series
Diameter 18 mm
Shielding Shielded
Power Type AC
Range 5 mm
Connection Type Cable Connection
Length of Cables 2 m
Output Type NC
Number of Wires 2
Body Composition Non-Metallic
Operating Voltage Range 85-264 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection No
Reverse Polarity Protection No
Max Load Current 0.2 A
Max Leakage Current 2.5 mA
Approvals CE
Net Weight 0.2338 lbs
Gross Weight 0.26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved