PRA30-10DN
Autonics Inductive Proximity, PRA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRA30-10DN

Autonics Inductive Proximity, PRA Series
In stock
Item Number
PRA30-10DN
MFG Item Number
PRA30-10DN
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, PRA Series
Item #
PRA30-10DN
Sensor, Inductive Prox, 10mm

PRA Series Information

  • Cylindrical Proximity Sensor
  • Cable Type
  • Spatter‑Resistant
  • Built‑In Surge, Reverse Polarity Protection
  • PTFE Coating Prevents Malfunction
Cable type cylindrical proximity sensors suitable in areas where welding occurs. Protective coating resists spatter. Contains dedicated IC for noise immunity. Can replace spatter‑resistant limit switches.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PRA30-10DN
Item Number PRA30-10DN
Manufacturer Autonics
Product Series PRA
Family Series Autonics Inductive Proximity, PRA Series
Diameter 30 mm
Shielding Shielded
Power Type DC
Range 10 mm
Connection Type Cable Connection
Length of Cables 2 m
Output Type NO NPN
Number of Wires 3
Body Composition Non-Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Max Leakage Current 2.5 mA
Approvals CE
Net Weight 0.375 lbs
Gross Weight 0.4563 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved