PRAT18-5DO
Autonics Inductive Proximity, PRAT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRAT18-5DO

Autonics Inductive Proximity, PRAT Series
In stock
Item Number
PRAT18-5DO
MFG Item Number
PRAT18-5DO
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, PRAT Series
Item #
PRAT18-5DO
Sensor, Inductive Prox, 5mm Sensing,

PRAT Series Information

  • Inductive Proximity Sensor
  • General Purpose
  • Dedicated IC for Improved Noise Immunity
  • Spatter‑Resistant
  • IP67 Protection Structure
Cylindrical, cable type inductive proximity sensors are ideal for situations where welding or sparks may be a concern. PTFE coating protects the sensor from malfunctioning due to welding spatters. Ideal for industrial and commercial applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PRAT18-5DO
Item Number PRAT18-5DO
Product Series PRAT
Manufacturer Autonics
Family Series Autonics Inductive Proximity, PRAT Series
Diameter 18 mm
Shielding Shielded
Power Type DC
Range 5 mm
Connection Type Cable Connection
Length of Cables 2 m
Output Type NO
Number of Wires 2
Body Composition Non-Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection No
Max Load Current 0.1 A
Max Leakage Current 0.6 mA
Approvals CE
Net Weight 0.2425 lbs
Gross Weight 0.2688 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved