The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PRCM12-4DN
Autonics Inductive Proximity, PRCM Series
MFG Item Number
PRCM12-4DN
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Inductive Proximity, PRCM Series
Sensor, Inductive Prox, 4mm Sensing,
Inductive Proximity Sensor Cylindrical Connector Type IP67 Protection Structure Built‑In Surge Protection and Reverse Polarity Protection Can Replace Micro Switches and Limit Switches Cylindrical cable connection type inductive proximity sensors allow for shorter maintenance time and more efficient functionality. Contains noise immunity with dedicated IC. Useful in a variety of commercial and industrial applications.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
PRCM12-4DN
Item Number
PRCM12-4DN
Product Series
PRCM
Manufacturer
Autonics
Family Series
Autonics Inductive Proximity, PRCM Series
Diameter
12 mm
Shielding
Unshielded
Power Type
DC
Range
4 mm
Connection Type
M12 Connector
Output Type
NO NPN
Number of Wires
3
Body Composition
Metallic
Operating Voltage Range
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.2 A
Approvals
CE
Net Weight
0.055 lbs
Gross Weight
0.085 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved