PRT08-2DO
Autonics Inductive Proximity, PRT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRT08-2DO

Autonics Inductive Proximity, PRT Series
In stock
Item Number
PRT08-2DO
MFG Item Number
PRT08-2DO
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, PRT Series
Item #
PRT08-2DO
Sensor, Inductive Prox, 8mm Round,

PRT Series Information

  • Inductive Proximity Sensor
  • For General Purposes
  • IP67 Protection Structure
  • Built‑In Surge Protection and Reverse Polarity Protection
  • Can Replace Micro Switches and Limit Switches
Cylindrical cable connector type inductive proximity sensors allow for long sensing distance. Contains noise immunity with dedicated IC. Useful in a variety of commercial and industrial applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PRT08-2DO
Item Number PRT08-2DO
Product Series PRT
Manufacturer Autonics
Family Series Autonics Inductive Proximity, PRT Series
Diameter 8 mm
Power Type DC
Range 2 mm
Connection Type Cable Connection
Length of Cables 2 m
Output Type NO
Number of Wires 2
Body Composition Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection No
Reverse Polarity Protection No
Max Load Current 0.1 A
Max Leakage Current 0.6 mA
Approvals CE
Net Weight 0.085 lbs
Gross Weight 0.145 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved