The store will not work correctly when cookies are disabled.
PTF30-GCNN-F8
Autonics Transducers, PTF30 Series
In stock
Item Number
PTF30-GCNN-F8
MFG Item Number
PTF30-GCNN-F8
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Transducers, PTF30 Series
Standard Pressure Transmitter,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PTF30-GCNN-F8 |
Item Number |
PTF30-GCNN-F8 |
Manufacturer |
Autonics |
Product Series |
PTF30 |
Family Series |
Autonics Transducers, PTF30 Series |
Type |
Digital Display Gauge |
Accuracy |
0.3 % |
Pressure Range (Gauge) |
'-0.1-0 MPa |
Max Pressure (Gauge) |
0 Mpa |
Input |
15-35 VDC |
Output |
4-20 mA |
Pressure Connection |
G3/8 Male |
IP Rating |
IP67 |
Temperature Range |
'-4-158 °F |
Approvals |
CE |
Comments |
'-0.1-0 MPa |
Net Weight |
0 lbs |
Gross Weight |
2.645 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved