S16PRT-H1WC
Autonics Pilot Lights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S16PRT-H1WC

Autonics Pilot Lights
In stock
Item Number
S16PRT-H1WC
MFG Item Number
S16PRT-H1WC
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, Series
Item #
S16PRT-H1WC
Pilot Light Diametor 16 Rectangular

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S16PRT-H1WC
Item Number S16PRT-H1WC
Manufacturer Autonics
Family Series Autonics Pilot Lights
Lamp Type LED
Lens Shape Flat Rectangle
Lens Color White
Nominal Lamp Voltage 240 VAC
IP Rating IP65
Approvals CE, cURus
Gross Weight 0 lbs
Net Weight 0.0179 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved