SCM-US48I
Autonics Media Converters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SCM-US48I

Autonics Media Converters
In stock
Item Number
SCM-US48I
MFG Item Number
SCM-US48I
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Media Converters, Series
Item #
SCM-US48I
Communication Converter Module (

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SCM-US48I
Item Number SCM-US48I
Manufacturer Autonics
Family Series Autonics Media Converters
Converter Type USB to Serial
Total Number of Ports 2
Primary Port Style USB 2.0
Primary Port Standard Standard B type (Male)
Primary Port Quantity 1
Secondary Port Style Terminal Block
Secondary Port Standard RS-485
Secondary Port Quantity 1
Supply Voltage 5 VDC
Nominal Supply Voltage 6 VDC
Mounting Desktop
Operating Temperature 14-131 °F
Approvals CE
Net Weight 0.0756 lbs
Gross Weight 0.4338 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved