SFD-MA2B-2M20
Autonics Safety Switches, SFD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SFD-MA2B-2M20

Autonics Safety Switches, SFD Series
In stock
Item Number
SFD-MA2B-2M20
MFG Item Number
SFD-MA2B-2M20
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, SFD Series
Item #
SFD-MA2B-2M20
Safety Door Switch, Metal head, 2NC,

SFD Series Information

  • Mechanical Safety Switch
  • Safety Door Switch
  • Black/Yellow
  • Metallic or Non‑Metallic
  • Different Connector Types Available
Mechanical door safety switches to aid in safe environments in industrial and commercial settings. An adjustable head makes for five different orientations for key insertion. Composition, connections and contact types are customizable for easy integration into each unique setting.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SFD-MA2B-2M20
Item Number SFD-MA2B-2M20
Manufacturer Autonics
Product Series SFD
Family Series Autonics Safety Switches, SFD Series
Switch Contacts 2NC + 1NO
Operating Voltage 250 VDC, 250 VAC
IP Rating IP67
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved