SFDL-M5A-M20
Autonics Safety Switches, SFDL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SFDL-M5A-M20

Autonics Safety Switches, SFDL Series
In stock
Item Number
SFDL-M5A-M20
MFG Item Number
SFDL-M5A-M20
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, SFDL Series
Item #
SFDL-M5A-M20
Safety Door Lock Switch, Mechanical

SFDL Series Information

  • Mechanical Safety Switch
  • Minimized Solenoid Heat
  • Stable Current Supply
  • Durable, Metal Head
  • Various Applications
Mechanical safety door lock switches of various kinds of contact composition. Can be used with solenoids. Selectable between connector type to reduce working progress and separable terminal type to use for maintenance.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SFDL-M5A-M20
Item Number SFDL-M5A-M20
Manufacturer Autonics
Product Series SFDL
Family Series Autonics Safety Switches, SFDL Series
Solenoid Interlocking Yes
Switch Contacts 1NC/1NO + 1NC/1NO
Operating Voltage 125 VDC, 120 VAC
IP Rating IP67
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved