SPA-075-12
Autonics Power Supplies, SPA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SPA-075-12

Autonics Power Supplies, SPA Series
In stock
Item Number
SPA-075-12
MFG Item Number
SPA-075-12
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, SPA Series
Item #
SPA-075-12
Power Supply, Switching, 12 VDC

SPA Series Information

  • Switching Mode Power Supply
  • Various Output Voltages
  • Various Output Power
  • Standard on Safety EN60950, EN50178
  • Minimized Noise, Ripple
Switching mode power supply that converts power as needed in industrial and commercial settings. Lightweight and compact for easy installation and maintenance.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SPA-075-12
Item Number SPA-075-12
Manufacturer Autonics
Product Series SPA
Family Series Autonics Power Supplies, SPA Series
Power 75 W
Nominal Input Voltage (AC) 120 VAC, 240 VAC
Input Voltage (AC) 100-120 VAC, 200-240 VAC
Input Frequency 50 Hz, 60 Hz
Nominal Output VDC 12 VDC
Output Current 6.3 A
Mounting Surface
Enclosed Yes
Output Voltage Adj. Yes
Overvoltage Protection Yes
Short Circuit Protection Yes
Remote On/Off Control Yes
Efficiency % 78 %
Operating Temperature 14-122 °F
Approvals CE
Net Weight 0.8813 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved