SPB-030-24
Autonics Power Supplies, SPB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SPB-030-24

Autonics Power Supplies, SPB Series
In stock
Item Number
SPB-030-24
MFG Item Number
SPB-030-24
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, SPB Series
Item #
SPB-030-24
Power Supply, Din Rail mounting,

SPB Series Information

  • DIN rail type mount and screw mount methods
  • Efficient power conversion
  • Space efficient design
  • Safety and user‑friendly features

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SPB-030-24
Item Number SPB-030-24
Manufacturer Autonics
Product Series SPB
Family Series Autonics Power Supplies, SPB Series
Power 31.2 W
Nominal Input Voltage (AC) 120 VAC, 240 VAC
Input Voltage (AC) 100-240 VAC
Input Frequency 50 Hz, 60 Hz
Nominal Output VDC 24 VDC
Output Current 1.3 A
Mounting DIN Rail
Enclosed Yes
Output Voltage Adj. Yes
Overvoltage Protection Yes
Short Circuit Protection Yes
Efficiency % 84 %
Operating Temperature 14-122 °F
Approvals CE, cULus
Net Weight 0.3875 lbs
Gross Weight 0.5488 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved