TAS-B4RJ2F
Autonics Process Controllers, TA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TAS-B4RJ2F

Autonics Process Controllers, TA Series
In stock
Item Number
TAS-B4RJ2F
MFG Item Number
TAS-B4RJ2F
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, TA Series
Item #
TAS-B4RJ2F
Temp Control, 1/16 DIN, Analog, PID

TA Series Information

  • Process Controller
  • Output Type: Relay
  • Display Type: Analog
  • Control Loops: On/Off; P
  • In Degrees Celsius and Degrees Fahrenheit
Temperature process controllers with relay outputs. Have a square interface with an analog display type. Used for a variety of industrial applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TAS-B4RJ2F
Item Number TAS-B4RJ2F
Manufacturer Autonics
Product Series TA
Family Series Autonics Process Controllers, TA Series
Power Supply 90-264 VAC
Nominal Power Supply 120 VAC, 208 VAC, 240 VAC
Input Type Thermocouple
Output Type Relay
Number of Outputs 1
Display Type Analog
Case Size 1/16 DIN
Thermocouple Class J
Control Loops On/Off, P
Approvals CE, cURus
Comments Units in deg F
Net Weight 0.1519 lbs
Gross Weight 0.2356 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved