The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TC4Y-14R
Autonics Process Controllers, TC Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Process Controllers, TC Series
Temp Control, Size 36 X 72mm,
Process Controller Temperature Controller Single Display SV/PV deviation indicatable Built‑In Relay Output or SSR Output Selectable PID‑run temperature controllers with clear, precise displays. Ease of phase control and cycle control achievable through built‑in relay output or SSR output. Compact design to utilize less mounting space.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
TC4Y-14R
Item Number
TC4Y-14R
Manufacturer
Autonics
Product Series
TC
Family Series
Autonics Process Controllers, TC Series
Power Supply
90-264 VAC
Nominal Power Supply
120 VAC, 208 VAC, 240 VAC
Input Type
RTD, Thermocouple
Output Type
Relay, Solid State AC
Number of Outputs
1
Display Type
LED
Case Size
9/128 DIN
Thermocouple Class
J, K, L
Control Loops
On/Off, P, PD, PI, PID
Approvals
CE, cURus
Net Weight
0.1875 lbs
Gross Weight
0.3838 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved