TPS20-A15P8-00
Autonics Transducers, TPS20 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TPS20-A15P8-00

Autonics Transducers, TPS20 Series
In stock
Item Number
TPS20-A15P8-00
MFG Item Number
TPS20-A15P8-00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, TPS20 Series
Item #
TPS20-A15P8-00
Pressure Transmitter, Absolute

TPS20 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TPS20-A15P8-00
Item Number TPS20-A15P8-00
Manufacturer Autonics
Product Series TPS20
Family Series Autonics Transducers, TPS20 Series
Pressure Range(Absolute) 0-99.5 psi
Max Pressure (Absolute) 99.5 psi
Input 15-35 VDC
Output 4-20 mA
Electrical Connection Head Type
Pressure Connection G3/8 Male
Temperature Range 14-158 °F
Approvals CE
Comments 0-7 kgf/cm2
Net Weight 0.705 lbs
Gross Weight 0.7716 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved