The store will not work correctly when cookies are disabled.
TPS20-A18P2-00
Autonics Transducers, TPS20 Series
In stock
Item Number
TPS20-A18P2-00
MFG Item Number
TPS20-A18P2-00
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Transducers, TPS20 Series
Pressure Transmitter, Absolute
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
TPS20-A18P2-00 |
Item Number |
TPS20-A18P2-00 |
Manufacturer |
Autonics |
Product Series |
TPS20 |
Family Series |
Autonics Transducers, TPS20 Series |
Pressure Range(Absolute) |
0-426.7 psi |
Max Pressure (Absolute) |
426.7 psi |
Input |
15-35 VDC |
Output |
4-20 mA |
Electrical Connection |
Head Type |
Pressure Connection |
G1/2 Male |
Temperature Range |
14-158 °F |
Approvals |
CE |
Comments |
0-30 kgf/cm2 |
Net Weight |
0.705 lbs |
Gross Weight |
0.7716 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved