TX4S-14S
Autonics Process Controllers, TX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TX4S-14S

Autonics Process Controllers, TX Series
In stock
Item Number
TX4S-14S
MFG Item Number
TX4S-14S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, TX Series
Item #
TX4S-14S
Temp Control, 1/16 DIN, LCD display

TX Series Information

  • Process Controller
  • Power Supply: 100‑240VAC~50/60Hz
  • Protection Structure: IP50 (Front Panel, IEC Standards)
  • High Speed Sampling with 50ms
  • LCD Display
Process controllers for PID control temperature control. Compact size yields saved mounting space compared to other similar series. Bright, clear LCD display provides easy readings and control. Contains DAQMaster, a comprehensive device management program. Convenient parameter setting and monitoring. Used in both industrial and commercial settings.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TX4S-14S
Item Number TX4S-14S
Manufacturer Autonics
Product Series TX
Family Series Autonics Process Controllers, TX Series
Power Supply 90-264 VAC
Nominal Power Supply 120 VAC, 208 VAC, 240 VAC
Input Type RTD, Thermocouple
Output Type Solid State AC
Number of Outputs 1
Display Type LCD
Case Size 1/16 DIN
Thermocouple Class J, K, L, R, S, T
Control Loops On/Off, P, PD, PI, PID
Approvals CE, cURus
Net Weight 0.1913 lbs
Gross Weight 0.3219 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved