The store will not work correctly when cookies are disabled.
TZ4SP-14R
Autonics Process Controllers, TZ Series
MFG Item Number
TZ4SP-14R
This item cannot be canceled or returned
Availability
Obsolete Item No Longer Available
Product Details
Overview
Process Controllers, TZ Series
PID Temp Control, 1/16 DIN, 11-Pin,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
TZ4SP-14R |
Item Number |
TZ4SP-14R |
Manufacturer |
Autonics |
Product Series |
TZ |
Family Series |
Autonics Process Controllers, TZ Series |
Power Supply |
90-264 VAC |
Nominal Power Supply |
120 VAC, 208 VAC, 240 VAC |
Input Type |
Milliamps DC, RTD, Thermocouple, Volts DC |
Output Type |
Relay |
Number of Outputs |
1 |
Display Type |
LED |
Case Size |
1/16 DIN |
Thermocouple Class |
E, J, K, N, R, S, T, W |
Control Loops |
On/Off, P, PD, PI, PIDF, PIDS |
Approvals |
CE, cURus |
Net Weight |
0.3175 lbs |
Gross Weight |
0.4519 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved