TZ4ST-24R
Autonics Process Controllers, TZ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TZ4ST-24R

Autonics Process Controllers, TZ Series
In stock
Item Number
TZ4ST-24R
MFG Item Number
TZ4ST-24R
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Process Controllers, TZ Series
Item #
TZ4ST-24R
PID Temp Control, 1/16 DIN, Digital,

TZ Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TZ4ST-24R
Item Number TZ4ST-24R
Manufacturer Autonics
Product Series TZ
Family Series Autonics Process Controllers, TZ Series
Power Supply 90-264 VAC
Nominal Power Supply 120 VAC, 208 VAC, 240 VAC
Input Type Milliamps DC, RTD, Thermocouple, Volts DC
Number of Outputs 1
Display Type LED
Case Size 1/16 DIN
Thermocouple Class E, J, K, N, R, S, T, W
Control Loops On/Off, P, PD, PI, PIDF, PIDS
Approvals CE, cURus
Net Weight 0.3569 lbs
Gross Weight 0.4806 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved