2CP-48-70
Avatar Instruments Process Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2CP-48-70

Avatar Instruments Process Controllers
In stock
Item Number
2CP-48-70
MFG Item Number
2CP-48-70
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, Series
Item #
2CP-48-70
Series CP Multi Zone SCR Controller,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2CP-48-70
Item Number 2CP-48-70
Manufacturer Avatar Instruments
Family Series Avatar Instruments Process Controllers
Rated Voltage 480 VAC
Nominal Rated Voltage 480 VAC
Rated Current 70 A
Control Input 4-20 mA
Auxiliary Output None
Firing Mode Phase Angle
Communications None
Alarm Outputs (1) Solid State Relay
Current Limiter No
Integrated Fuse Yes
On-Board Temperature PID No
Signal Feedback No
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved