3CP-24-50
Avatar Instruments Process Controllers, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3CP-24-50

Avatar Instruments Process Controllers, CP Series
In stock
Item Number
3CP-24-50
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, CP Series
Item #
3CP-24-50
Series CP Multi Zone SCR Controller,

CP Series Information

Specifications

Specifications
Item Number 3CP-24-50
Manufacturer Avatar Instruments
Product Series CP
Family Series Avatar Instruments Process Controllers, CP Series
Nominal Rated Voltage 240 VAC
Rated Current 50 A
Control Input 4-20 mA
Auxiliary Output None
Firing Mode Phase Angle
Communications None
Alarm Outputs (1) Solid State Relay
Current Limiter No
Integrated Fuse Yes
On-Board Temperature PID No
Signal Feedback No
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved