The store will not work correctly when cookies are disabled.
6CP-48-70
Avatar Instruments Process Controllers
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Process Controllers, Series
Series CP Multi Zone SCR Controller,
Specifications
Specifications
Ships Factory Direct |
No |
Item Number |
6CP-48-70 |
Manufacturer |
Avatar Instruments |
Family Series |
Avatar Instruments Process Controllers |
Rated Voltage |
480 VAC |
Nominal Rated Voltage |
480 VAC |
Rated Current |
70 A |
Control Input |
4-20 mA |
Auxiliary Output |
None |
Firing Mode |
Phase Angle |
Communications |
None |
Alarm Outputs |
(1) Solid State Relay |
Current Limiter |
No |
Integrated Fuse |
Yes |
On-Board Temperature PID |
No |
Signal Feedback |
No |
Approvals |
UL |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved