A1P-12-200
Avatar Instruments Process Controllers, A1P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A1P-12-200

Avatar Instruments Process Controllers, A1P Series
In stock
Item Number
A1P-12-200
MFG Item Number
A1P-12-200
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, A1P Series
Item #
A1P-12-200
Series A1P SCR Power Controller,

A1P Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A1P-12-200
Item Number A1P-12-200
Manufacturer Avatar Instruments
Product Series A1P
Family Series Avatar Instruments Process Controllers, A1P Series
Rated Voltage 120 VAC
Nominal Rated Voltage 120 VAC
Rated Current 200 A
Control Input 4-20 mA
Auxiliary Output None
Firing Mode Phase Angle
Communications None
Alarm Outputs (1) Solid State Relay
Current Limiter No
Integrated Fuse Yes
On-Board Temperature PID No
Signal Feedback No
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved