The store will not work correctly when cookies are disabled.
A1P-38-30
Avatar Instruments Process Controllers, A1P Series
MFG Item Number
A1P-38-30
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Process Controllers, A1P Series
Series A1P SCR Power Controller,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
A1P-38-30 |
Item Number |
A1P-38-30 |
Manufacturer |
Avatar Instruments |
Product Series |
A1P |
Family Series |
Avatar Instruments Process Controllers, A1P Series |
Rated Voltage |
380 VAC |
Nominal Rated Voltage |
380 VAC |
Rated Current |
30 A |
Control Input |
4-20 mA |
Auxiliary Output |
None |
Firing Mode |
Phase Angle |
Communications |
None |
Alarm Outputs |
(1) Solid State Relay |
Current Limiter |
No |
Integrated Fuse |
Yes |
On-Board Temperature PID |
No |
Signal Feedback |
No |
Approvals |
UL |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved